




€269.54/ pieceexcl. VAT
€326.14incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Shaft diameter | 2.7/16 in |
Outer Diameter | 110 mm |
Outer ring width | 22 mm |
Dynamic load rating | 58.5 kN |
Static load rating | 25.6 kN |
With sealing | Yes |
Model | Spherical Outer Ring |
Shaft Locking Type | Eccentric Locking Collar |