




€73.59/ pieceexcl. VAT
€89.04incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Shaft diameter | 1.3/16 in |
Outer Diameter | 62 mm |
Outer ring width | 16 mm |
Dynamic load rating | 21.2 kN |
Static load rating | 11.1 kN |
With sealing | Yes |
Model | Spherical Outer Ring |
Shaft Locking Type | Eccentric Locking Collar |