TIMKEN

TIMKEN Wide inner ring insert bearing Cylindrical Outer Ring Setscrew Locking YA010RR

  • ERIKS:13163211
  • Manufacturer:087796053076
Image 1
Image 2
Image 1
Image 2
Wide inner-ring ball bearing. Standard series YA-RR, YA-RRB
Non-Relubricatable types
  • These bearings are an extended inner-ring type and have specially designed set screws with unique thread form.
  • The thread form in both series locks the bearing to the shaft so they are resistant to loosening during operation.
  • A positive contact, land-riding R-seal provides improved protection against harmful contaminants in both series and retains lubricant under severe operating conditions.
  • A 6/6 molded nylon retainer has proved effective under conditions of misalignment.
  • YA-RR series has cylindrical outside diameters.
  • YA-RRB series has spherical outside diameters for use in housings with corresponding spherical inside surfaces. This provides unrestricted initial self-alignment.
Save to list

€28.35/ pieceexcl. VAT

€34.30incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
YA..RR
Outer Diameter
40 mm
Width
23.8 mm
Outer ring width
13 mm
Dynamic load rating
10.7 kN
Static load rating
4.7 kN
With sealing
Yes
Model
Cylindrical Outer Ring
Shaft Locking Type
Setscrew Locking