




€164.03/ pieceexcl. VAT
€198.48incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | ER |
Shaft diameter | 2.7/16 in |
Outer Diameter | 110 mm |
Width | 65.09 mm |
Outer ring width | 31.75 mm |
Dynamic load rating | 13.1 kN |
Static load rating | 8.08 kN |
With sealing | Yes |
Model | Cylindrical Outer Ring |
Shaft Locking Type | Setscrew Locking |