TIMKEN

TIMKEN Wide inner ring insert bearing Cylindrical Outer Ring Setscrew Locking ER32

  • ERIKS:24021171
  • Manufacturer:087796054899
Image 1
Image 2
Image 1
Image 2
housed bearing
Save to list

€113.14/ pieceexcl. VAT

€136.90incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
ER
Shaft diameter
2.3/16 in
Outer Diameter
100 mm
Width
55.56 mm
Outer ring width
30.16 mm
Dynamic load rating
10.8 kN
Static load rating
6.57 kN
With sealing
Yes
Model
Cylindrical Outer Ring
Shaft Locking Type
Setscrew Locking