




€80.01/ pieceexcl. VAT
€96.81incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | ER |
Shaft diameter | 1.11/16 in |
Outer Diameter | 85 mm |
Width | 50.368 mm |
Outer ring width | 27.724 mm |
Dynamic load rating | 8.16 kN |
Static load rating | 4.6 kN |
With sealing | Yes |
Model | Cylindrical Outer Ring |
Shaft Locking Type | Setscrew Locking |