TIMKEN

TIMKEN Wide inner ring insert bearing Cylindrical Outer Ring Setscrew Locking ER19

  • ERIKS:24021163
  • Manufacturer:087796054615
Image 1
Image 2
Image 1
Image 2
Wide inner-ring ball bearing. Industrial series ER Relubricatable types
  • Incorporates (optional) Shaft Guarding Technology, which reduces replacement time, provides shaft protection and prolongs shaft life.
  • This bearing is designed for use in applications where low-starting torque and low-running torque are necessary.
  • The ER-DD series is for applications where extremely low torque is required.
  • Test results indicate an average of 95 percent reduction in start-up torque when using ER-DD instead of the standard ER bearing. Running torque is reduced up to 85 – 90 percent.
Save to list

€52.40/ pieceexcl. VAT

€63.40incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
ER
Shaft diameter
2.3/16 in
Outer Diameter
100 mm
Width
55.56 mm
Outer ring width
30.16 mm
Dynamic load rating
10.8 kN
Static load rating
6.57 kN
With sealing
Yes
Model
Cylindrical Outer Ring
Shaft Locking Type
Setscrew Locking