




€52.40/ pieceexcl. VAT
€63.40incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | ER |
Shaft diameter | 1.1/8 in |
Outer Diameter | 62 mm |
Width | 39.116 mm |
Outer ring width | 22.167 mm |
Dynamic load rating | 4.85 kN |
Static load rating | 2.53 kN |
With sealing | Yes |
Model | Cylindrical Outer Ring |
Shaft Locking Type | Setscrew Locking |