




€223.80/ pieceexcl. VAT
€270.80incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | RAL..NPP |
Shaft diameter | 1.3/16 in |
Outer Diameter | 55 mm |
Width | 26.2 mm |
Outer ring width | 13 mm |
Dynamic load rating | 14.6 kN |
Static load rating | 6.95 kN |
With sealing | Yes |
Model | Cylindrical Outer Ring |
Shaft Locking Type | Eccentric Locking Collar |