TIMKEN

TIMKEN Wide inner ring insert bearing Cylindrical Outer Ring Eccentric Locking Collar RAL012NPP + COL

  • ERIKS:23791136
  • Manufacturer:087796053106
Image 1
Image 2
Image 1
Image 2
Wide inner-ring ball bearing. Light series RAL-NPPB
Non-Relubricatable types
  • RAL series are high-quality, compact, low-cost bearings and are intended for use in lightly loaded applications.
  • RAL series are on extended inner-ring type with self-locking collars.
  • Prelubricated RAL series incorporate the positive contact, land-riding R-seal. The seal has proved effective in the retention of lubricants and exclusion of foreign matter under extreme service conditions.
  • RAL-NPPD-series bearings have spherical outside diameters providing unrestricted initial alignment.
  • This bearing is used in housings with corresponding spherical inside surfaces.
Save to list

€43.02/ pieceexcl. VAT

€52.05incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
RAL..NPP
Shaft diameter
3/4 in
Outer Diameter
42 mm
Width
16.67 mm
Outer ring width
12 mm
Dynamic load rating
10.4 kN
Static load rating
4.4 kN
With sealing
Yes
Model
Cylindrical Outer Ring
Shaft Locking Type
Eccentric Locking Collar