TIMKEN

TIMKEN Wide inner ring insert bearing Cylindrical Outer Ring Eccentric Locking Collar RAL010NPP + COL

  • ERIKS:13164436
  • Manufacturer:087796098695
Image 1
Image 2
Image 1
Image 2
Wide inner-ring ball bearing. Light series RAL-NPPB
Non-Relubricatable types
  • RAL series are high-quality, compact, low-cost bearings and are intended for use in lightly loaded applications.
  • RAL series are on extended inner-ring type with self-locking collars.
  • Prelubricated RAL series incorporate the positive contact, land-riding R-seal. The seal has proved effective in the retention of lubricants and exclusion of foreign matter under extreme service conditions.
  • RAL-NPPD-series bearings have spherical outside diameters providing unrestricted initial alignment.
  • This bearing is used in housings with corresponding spherical inside surfaces.
Save to list

€138.28/ pieceexcl. VAT

€167.32incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
RAL..NPP
Shaft diameter
5/8 in
With sealing
Yes
Model
Cylindrical Outer Ring
Shaft Locking Type
Eccentric Locking Collar