

€54.27/ pieceexcl. VAT
€65.67incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | RAE-RR |
Shaft diameter | 45 mm |
Outer Diameter | 85 mm |
Outer ring width | 22 mm |
Dynamic load rating | 36 kN |
Static load rating | 20 kN |
With sealing | Yes |
Model | Cylindrical Outer Ring |
Shaft Locking Type | Eccentric Locking Collar |