TIMKEN

TIMKEN Wide inner ring insert bearing Cylindrical Outer Ring Eccentric Locking Collar RAE35RR + COL

  • ERIKS:13163296
  • Manufacturer:087796100466
Image 1
Wide inner-ring ball bearing. Standard series RA-RR, RA-RRB
Non-Relubricatable types
  • These bearings are an extended inner-ring type with a self-locking collar.
  • Due to the positive contact, the land-riding R-seal provides improved protection against harmful contaminants and retains lubricant under severe operating conditions.
  • RA-RR series are factory-prelubricated and have cylindrical outside diameters.
  • RA-RRB series have spherical outside diameters for use in housings with corresponding spherical inside surfaces to provide unrestricted initial alignment.
Save to list

€37.61/ pieceexcl. VAT

€45.51incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
RAE-RR
Shaft diameter
35 mm
Outer Diameter
72 mm
Outer ring width
19 mm
Dynamic load rating
28.5 kN
Static load rating
15.1 kN
With sealing
Yes
Model
Cylindrical Outer Ring
Shaft Locking Type
Eccentric Locking Collar