

€31.79/ pieceexcl. VAT
€38.47incl. VAT
168 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | RA-RR |
Shaft diameter | 7/8 in |
Outer Diameter | 52 mm |
Outer ring width | 15 mm |
Dynamic load rating | 15.8 kN |
Static load rating | 7.7 kN |
With sealing | Yes |
Model | Cylindrical Outer Ring |
Shaft Locking Type | Eccentric Locking Collar |