TIMKEN

TIMKEN Wide inner ring insert bearing Cylindrical Outer Ring Eccentric Locking Collar GRA102RR + COL

  • ERIKS:13163412
  • Manufacturer:087796099647
Image 1
Image 2
Image 1
Image 2
Wide inner-ring ball bearing. Standard series GRA-RR, GRA-RRB Relubricatable types
  • GRA-RR-series bearings are the same as the RA-RR series and have a provision for relubrication.
  • GRA-RR series have cylindrical outside diameters.
  • GRA-RRB have spherical outside diameters
Save to list

€75.15/ pieceexcl. VAT

€90.93incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
GRA..RR
Shaft diameter
1.1/8 in
Outer Diameter
62 mm
Outer ring width
18 mm
Dynamic load rating
21.8 kN
Static load rating
11.1 kN
With sealing
Yes
Model
Cylindrical Outer Ring
Shaft Locking Type
Eccentric Locking Collar