TIMKEN

TIMKEN Wide inner ring insert bearing Cylindrical Outer Ring Eccentric Locking Collar GN115KRR + COL

  • ERIKS:13163421
  • Manufacturer:087796101340
Image 1
Image 2
Image 1
Image 2
Wide inner-ring ball bearing. Heavy series GN-KRRB
Relubricatable types
  • The heavy series R-seal bearings are similar to the standard series and designed to withstand continuous, heavy or shock loads.
  • This series has heavier-section 300-series bearings. They include a considerably thicker sealing member in the contact-type diaphragm seal.
  • The design of the series ensures complete retention of the lubricant and positive exclusion of all contaminants.
Save to list

€334.67/ pieceexcl. VAT

€404.95incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
GN..KRR
Shaft diameter
1.15/16 in
Outer Diameter
110 mm
Outer ring width
29 mm
With sealing
Yes
Model
Cylindrical Outer Ring
Shaft Locking Type
Eccentric Locking Collar