




€398.11/ pieceexcl. VAT
€481.71incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | GN..KRR |
Shaft diameter | 1.3/4 in |
Outer Diameter | 100 mm |
Outer ring width | 27 mm |
With sealing | Yes |
Model | Cylindrical Outer Ring |
Shaft Locking Type | Eccentric Locking Collar |