




€213.78/ pieceexcl. VAT
€258.67incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | GN..KRR |
Shaft diameter | 1.1/2 in |
Outer Diameter | 90 mm |
Outer ring width | 25 mm |
With sealing | Yes |
Model | Cylindrical Outer Ring |
Shaft Locking Type | Eccentric Locking Collar |