




€239.14/ pieceexcl. VAT
€289.36incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Shaft diameter | 2.3/16 in |
Outer Diameter | 100 mm |
Outer ring width | 21 mm |
Dynamic load rating | 48 kN |
Static load rating | 28.5 kN |
With sealing | Yes |
Model | Cylindrical Outer Ring |
Shaft Locking Type | Eccentric Locking Collar |