TIMKEN

TIMKEN Wide inner ring insert bearing Cylindrical Outer Ring Eccentric Locking Collar 1112KRR + COL

  • ERIKS:23786038
  • Manufacturer:087796055698
Image 1
Image 2
Image 1
Image 2
Wide inner-ring ball bearing. Industrial series KR, KRR, KRRB.
Non-relubricatable types
  • Designed for extremely dirty or wet conditions.
  • Feature R-seals with flared lips that firmly contact the ground O.D. of the inner ring.
  • R-seals provide a positive seal against dirt and other contaminants, while effectively retaining the lubricant.
  • Equipped with shroud-seals, providing extra effectiveness and protection.
  • Extra-wide design provides additional shaft support and extra-large grease capacity.
Save to list

€165.13/ pieceexcl. VAT

€199.81incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Shaft diameter
1.3/4 in
Outer Diameter
85 mm
Outer ring width
19 mm
Dynamic load rating
36 kN
Static load rating
20 kN
With sealing
Yes
Model
Cylindrical Outer Ring
Shaft Locking Type
Eccentric Locking Collar