

€21.12/ pieceexcl. VAT
€25.56incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | VR |
Inner Diameter | 29 mm |
Outer Diameter | 56 mm |
Width | 7.2 mm |
Material | NBR, steel plate |
Operating temperature | from -40 to 100 °C |