TIMKEN

TIMKEN V-ring seal VR530

  • ERIKS:12845789
  • Manufacturer:087796319202
Image 1
Save to list

€120.57/ pieceexcl. VAT

€145.89incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
VR
Inner Diameter
135 mm
Outer Diameter
205 mm
Width
11.7 mm
Material
NBR, steel plate
Operating temperature
from -40 to 100 °C