TIMKEN

TIMKEN V-ring seal VR528

  • ERIKS:12845784
  • Manufacturer:087796319196
Image 1
Save to list

€91.40/ pieceexcl. VAT

€110.59incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
VR
Inner Diameter
125 mm
Outer Diameter
190 mm
Width
11.7 mm
Material
NBR, steel plate
Operating temperature
from -40 to 100 °C