

€56.27/ pieceexcl. VAT
€68.09incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | VR |
Inner Diameter | 98 mm |
Outer Diameter | 160 mm |
Width | 10.2 mm |
Material | NBR, steel plate |
Operating temperature | from -40 to 100 °C |