TIMKEN

TIMKEN V-ring seal VR516

  • ERIKS:12845742
  • Manufacturer:087796319110
Image 1
Save to list

€43.18/ pieceexcl. VAT

€52.25incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
VR
Inner Diameter
68 mm
Outer Diameter
103 mm
Width
10.2 mm
Material
NBR, steel plate
Operating temperature
from -40 to 100 °C