TIMKEN

TIMKEN V-ring seal VR513

  • ERIKS:12845730
  • Manufacturer:087796319097
Image 1
Save to list

€37.80/ pieceexcl. VAT

€45.74incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
VR
Inner Diameter
58 mm
Outer Diameter
87 mm
Width
8.2 mm
Material
NBR, steel plate
Operating temperature
from -40 to 100 °C