TIMKEN

TIMKEN V-ring seal VR505

  • ERIKS:12845687
  • Manufacturer:087796319011
Image 1
Save to list

€22.11/ pieceexcl. VAT

€26.75incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
VR
Inner Diameter
19 mm
Outer Diameter
41 mm
Width
7.2 mm
Material
NBR, steel plate
Operating temperature
from -40 to 100 °C