TIMKEN

TIMKEN V-ring seal VR320

  • ERIKS:12845682
  • Manufacturer:087796319004
Image 1
Save to list

€93.17/ pieceexcl. VAT

€112.74incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
VR
Inner Diameter
90 mm
Outer Diameter
170.5 mm
Width
13 mm
Material
NBR, steel plate
Operating temperature
from -40 to 100 °C