TIMKEN

TIMKEN V-ring seal VR314

  • ERIKS:12845660
  • Manufacturer:087796318953
Image 1
Save to list

€55.40/ pieceexcl. VAT

€67.03incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
VR
Inner Diameter
63 mm
Outer Diameter
103 mm
Width
10.5 mm
Material
NBR, steel plate
Operating temperature
from -40 to 100 °C