TIMKEN

TIMKEN V-ring seal VR226

  • ERIKS:12845590
  • Manufacturer:087796318823
Image 1
Save to list

€89.61/ pieceexcl. VAT

€108.43incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
VR
Inner Diameter
117 mm
Outer Diameter
180.5 mm
Width
14.8 mm
Material
NBR, steel plate
Operating temperature
from -40 to 100 °C