TIMKEN

TIMKEN V-ring seal VR222

  • ERIKS:12845579
  • Manufacturer:087796318809
Image 1
Save to list

€72.14/ pieceexcl. VAT

€87.29incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
VR
Inner Diameter
99 mm
Outer Diameter
160.5 mm
Width
13 mm
Material
NBR, steel plate
Operating temperature
from -40 to 100 °C