TIMKEN

TIMKEN V-ring seal VR219

  • ERIKS:12845569
  • Manufacturer:087796081994
Image 1
Save to list

€69.20/ pieceexcl. VAT

€83.73incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
VR
Inner Diameter
99 mm
Outer Diameter
143 mm
Width
12.8 mm
Material
NBR, steel plate
Operating temperature
from -40 to 100 °C