TIMKEN

TIMKEN V-ring seal VR215

  • ERIKS:12845546
  • Manufacturer:087796318755
Image 1
Save to list

€51.51/ pieceexcl. VAT

€62.33incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
VR
Inner Diameter
67 mm
Outer Diameter
97.5 mm
Width
10.5 mm
Material
NBR, steel plate
Operating temperature
from -40 to 100 °C