

€40.05/ pieceexcl. VAT
€48.46incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | VR |
Inner Diameter | 49 mm |
Outer Diameter | 77.5 mm |
Width | 10.5 mm |
Material | NBR, steel plate |
Operating temperature | from -40 to 100 °C |