TIMKEN

TIMKEN UK208 - HE2308, Wide Inner Ring Ball Bearing, 80 mm OD, Adapter Sleeve Locking, 21 mm WD Outer Ring

  • ERIKS:14195695
  • Manufacturer:013992168764
Image 1
Image 2
Image 1
Image 2
Save to list

€22.57/ pieceexcl. VAT

€27.31incl. VAT

1 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
UK
Type
Wide Inner Ring Ball Bearing
Outer Diameter
80 mm
Width
34 mm
Outer ring width
21 mm
Dynamic load rating
29.1 kN
Static load rating
17.8 kN
With sealing
Yes
Model
Spherical Outer Ring
Shaft Locking Type
Adapter Sleeve Locking