




€44.18/ pieceexcl. VAT
€53.46incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | UELFC |
Type | Flanged Mounted Bearing |
Housing style | Flange Bracket |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Eccentric Locking Collar |
Housing material | Cast iron |
Shaft diameter | 35 mm |
Height | 135 mm |
Width | 26 mm |
Centre distance of mounting holes | 77.8 mm |
Pitch circle diameter | 110 mm |
Dynamic load rating | 25700 N |
Static load rating | 15400 N |