TIMKEN

TIMKEN Triple Labyrinth Seal for SRB bearing housings 60MMATL

  • ERIKS:12307719
  • Manufacturer:013992022066
Image 1
Aluminium Triple Labyrinth Seal for Split Roller Bearing.
Fitted with High Temperature Viton Cord as standard giving a temperature range of -20ºC to +175ºC.
Save to list

€92.28/ pieceexcl. VAT

€111.66incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Type
ATL
Shaft diameter
60 mm
Temperature range
from -20 to 175 °C
Seal material
Aluminium