TIMKEN

TIMKEN Triple Labyrinth Seal for SRB bearing housings 55MMATL

  • ERIKS:12226802
  • Manufacturer:013992021908
Image 1
Save to list

€92.28/ pieceexcl. VAT

€111.66incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Type
ATL
Shaft diameter
55 mm
Temperature range
from -20 to 175 °C
Seal material
Aluminium