TIMKEN

TIMKEN Triple Labyrinth Seal for SRB bearing housings 40MMATL

  • ERIKS:12226799
  • Manufacturer:013992021458
Image 1
Save to list

€80.92/ pieceexcl. VAT

€97.91incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Type
ATL
Shaft diameter
40 mm
Temperature range
from -20 to 175 °C
Seal material
Aluminium