TIMKEN

TIMKEN Triple Labyrinth Seal for SRB bearing housings 404ATL

  • ERIKS:13169143
  • Manufacturer:013992021335
Image 1
Aluminium Triple Labyrinth Seal for Split Roller Bearing.
Fitted with High Temperature Viton Cord as standard giving a temperature range of -20ºC to +175ºC.
Save to list

€170.52/ pieceexcl. VAT

€206.33incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Type
ATL
Shaft diameter
4.1/4 in
Temperature range
from -20 to 175 °C
Seal material
Aluminium