TIMKEN

TIMKEN Triple Labyrinth Seal for SRB bearing housings 300ATL

  • ERIKS:12226794
  • Manufacturer:013992020949
Image 1
Save to list

€119.37/ pieceexcl. VAT

€144.44incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Type
ATL
Shaft diameter
3 in
Temperature range
from -20 to 175 °C
Seal material
Aluminium