TIMKEN

TIMKEN Triple Labyrinth Seal for SRB bearing housings 100MMATL

  • ERIKS:12226810
  • Manufacturer:013992019745
Image 1
Save to list

€130.59/ pieceexcl. VAT

€158.01incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Type
ATL
Shaft diameter
100 mm
Temperature range
from -20 to 175 °C
Seal material
Aluminium