TIMKEN

TIMKEN Thrust tapered roller bearing T94

  • ERIKS:11439280
  • Manufacturer:053893939032
Image 1
Image 2
Image 1
Image 2
Save to list

€24.79/ pieceexcl. VAT

€30.00incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Inner Diameter
24.054 mm
Cup Outer diameter
48.021 mm
Total width
15.088 mm
Sealing
No
With flange
No