




€55.66/ pieceexcl. VAT
€67.35incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Inner Diameter | 23.825 mm |
Cup Outer diameter | 44.958 mm |
Total width | 13.487 mm |
Sealing | No |
With flange | No |