




€20.61/ pieceexcl. VAT
€24.94incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Inner Diameter | 22377 mm |
Cup Outer diameter | 46152 mm |
Total width | 15.088 mm |
Sealing | No |
With flange | No |