




€22,487.99/ pieceexcl. VAT
€27,210.47incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Inner Diameter | 203.2 mm |
Cup Outer diameter | 419.1 mm |
Total width | 92.075 mm |
Sealing | No |
With flange | No |