




€23.97/ pieceexcl. VAT
€29.00incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Inner Diameter | 19.304 mm |
Cup Outer diameter | 41.275 mm |
Total width | 13.487 mm |
Sealing | No |
With flange | No |