TIMKEN

TIMKEN Thrust tapered roller bearing T651

  • ERIKS:24017055
  • Manufacturer:053893939889
Image 1
Image 2
Image 1
Image 2
Save to list

€16,266.89/ pieceexcl. VAT

€19,682.94incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Inner Diameter
165.1 mm
Cup Outer diameter
311.15 mm
Total width
88.9 mm
Sealing
No
With flange
No