




€21.21/ pieceexcl. VAT
€25.66incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Inner Diameter | 16.129 mm |
Cup Outer diameter | 41.275 mm |
Total width | 12.7 mm |
Sealing | No |
With flange | No |