TIMKEN

TIMKEN Thrust tapered roller bearing T611

  • ERIKS:11502497
  • Manufacturer:053893868936
Image 1
Image 2
Image 1
Image 2
Taper Roller Bearing, Imperial, Single Row
Save to list

€13,126.92/ pieceexcl. VAT

€15,883.57incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Inner Diameter
152.4 mm
Cup Outer diameter
317.5 mm
Total width
69.85 mm
Sealing
No
With flange
No